The store will not work correctly when cookies are disabled.
616KD-B-02
Dwyer Instruments HVAC Sensors, 616KD Series
MFG Item Number
616KD-B-02
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, 616KD Series
DP Transmitter 0-3In WC +/- 1.0pct. FS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
616KD-B-02 |
Item Number |
616KD-B-02 |
Manufacturer |
Dwyer Instruments |
Product Series |
616KD |
Family Series |
Dwyer Instruments HVAC Sensors, 616KD Series |
Accuracy |
1 % |
Pressure Range |
0-3 in WC |
Output |
4-20 mA |
Process Connection |
Barbed Fitting |
Sensor Style |
Differential Transmitter |
Display |
No |
Max Pressure |
2 psig |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Temperature Range |
0-140 °F |
Net Weight |
0.1125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved