628-13-GH-P1-E1-S2
Dwyer Instruments Sensors, 628 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

628-13-GH-P1-E1-S2

Dwyer Instruments Sensors, 628 Series
In stock
Item Number
628-13-GH-P1-E1-S2
MFG Item Number
628-13-GH-P1-E1-S2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 628 Series
Item #
628-13-GH-P1-E1-S2
Pressure Transmitter 0-300 PSI

628 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 628-13-GH-P1-E1-S2
Item Number 628-13-GH-P1-E1-S2
Manufacturer Dwyer Instruments
Product Series 628
Family Series Dwyer Instruments Sensors, 628 Series
Accuracy 1 %
Pressure Range 0-300 psi
Output 1-5 VDC
Process Connection 1/4 " NPT Male
Max Pressure 300 psi
Supply Voltage 10-30 VDC
Electrical Connection Cable
NEMA Rating NEMA 4
IP Rating IP65
Temperature Range 0-200 °F
Approvals CE, NSF, UL
Net Weight 0.235 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved