AVLV-2DM1
Dwyer Instruments Anemometers, AVLV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AVLV-2DM1

Dwyer Instruments Anemometers, AVLV Series
In stock
Item Number
AVLV-2DM1
MFG Item Number
AVLV-2DM1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anemometers, AVLV Series
Item #
AVLV-2DM1
Air Velocity Transmitter 2pct. Acc

AVLV Series Information


Specifications

Specifications
Product Series AVLV
Item Number AVLV-2DM1
Manufacturer Part Number AVLV-2DM1
Ships Factory Direct No
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVLV Series
Style Probe
Basic Accuracy 2 %
Humidity Range 5-95 %
Data Hold No
Datalogging No
Air Velocity m/s 0.5-2
Air Velocity ft/min 100-400
Operating Temperature (F) 32-122 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Probe Length 7.64 "
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved