BTM31211D
Dwyer Instruments Thermometers, BTM3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTM31211D

Dwyer Instruments Thermometers, BTM3 Series
In stock
Item Number
BTM31211D
MFG Item Number
BTM31211D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermometers, BTM3 Series
Item #
BTM31211D
Bimetal Thermometer 3In Dial Dual

BTM3 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTM31211D
Item Number BTM31211D
Manufacturer Dwyer Instruments
Product Series BTM3
Family Series Dwyer Instruments Thermometers, BTM3 Series
Type Analog
Case Size 3 "
Temp Range 0-140 °F
Minimum Value 0
Maximum Value 140
Accuracy 1 %
Case Material 300 Stainless Steel
Case Style Center Back Mount
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 12 "
Laser Pointer No
Connection 1/2 NPT
Backlight No
Net Weight 0.4625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved