EDPS-05-1-N
Dwyer Instruments Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EDPS-05-1-N

Dwyer Instruments Pressure Switches
In stock
Item Number
EDPS-05-1-N
MFG Item Number
EDPS-05-1-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
EDPS-05-1-N
Adjustable Differential Pressure

Series Information

The Series EDPS Adjustable Differential Pressure Switch is designed for overpressure, vacuum, and differential pressure applications. The scaled adjustment knob allows changes to the switching pressure to be made without a pressure gage. The EDPS is available with settings from 0.08 in w.c. (20 Pa) to 16 in w.c. (4000 Pa). The silicone diaphragm and PA 6.6 body make the Series EDPS perfect for use with air and other noncombustible gases. The Series EDPS can be used in monitoring air filters, ventilators, and industrial cooling‑air circuits along with controlling air and fire protection flaps and many other applications.
  • NEMA 3 Enclosure
  • SPDT Switch
  • Push‑on Screw Terminals


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EDPS-05-1-N
Item Number EDPS-05-1-N
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Pressure Switches
Housing Material Plastic
Ambient Temperature -40-185 °F
Enclosure Rating NEMA 13
Process Connection 1/2 in NPT
Electrical Connection Push-on Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 0.275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved