MARKII41-60MM-NIST
Dwyer Instruments Sensors, MARK II Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MARKII41-60MM-NIST

Dwyer Instruments Sensors, MARK II Series
In stock
Item Number
MARKII41-60MM-NIST
MFG Item Number
MARK II 41-60MM-NIST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, MARK II Series
Item #
MARKII41-60MM-NIST
Mark II-41-60mm-NIST Molded

MARK II Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MARK II 41-60MM-NIST
Item Number MARKII41-60MM-NIST
Manufacturer Dwyer Instruments
Product Series MARK II
Family Series Dwyer Instruments Sensors, MARK II Series
Accuracy 3 %
Max Pressure 10 psi
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved