SF2-134
Dwyer Instruments Sight Glasses, SF2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2-134

Dwyer Instruments Sight Glasses, SF2 Series
In stock
Item Number
SF2-134
MFG Item Number
SF2-134
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sight Glasses, SF2 Series
Item #
SF2-134
Sight Flow Sw Br 8-60 GPM 24 VDC

SF2 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF2-134
Item Number SF2-134
Manufacturer Dwyer Instruments
Product Series SF2
Family Series Dwyer Instruments Sight Glasses, SF2 Series
Size 1
Window Type Single Window
Window Material Polysulfone
Max Pressure 200 psig
Connection Type Threaded
Indicator Rotating Impeller
Composition Metallic
Body Material Brass
Max Temperature 212 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved