ULSL-10
Dwyer Instruments Sensors, ULSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ULSL-10

Dwyer Instruments Sensors, ULSL Series
In stock
Item Number
ULSL-10
MFG Item Number
ULSL-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ULSL Series
Item #
ULSL-10
Ultrasonic Level Sensor 18.0Ft

ULSL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ULSL-10
Item Number ULSL-10
Manufacturer Dwyer Instruments
Product Series ULSL
Family Series Dwyer Instruments Sensors, ULSL Series
Float Type Vertical Float
Contacts 4 SPST
Switching Current 1 A
Mounting Vertical
Connection Type NPT
PSI Rating 30
Temperature Range (F) 20-140 °F
Approvals CE
Net Weight 1.27 lbs
Gross Weight 1.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved