The store will not work correctly when cookies are disabled.
22Q2CD024
Eagle Signal Relays, 22 Series
MFG Item Number
22Q2CD024
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Relay, DPDT, 10A, 24VDC Coil, 8 Pin
- Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
- Integral Indicator Light Available
- Polyurethane Insulated Magnet Wire Improves Heat Dissipation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
22Q2CD024 |
Item Number |
22Q2CD024 |
Manufacturer |
Eagle Signal |
Product Series |
22 |
Family Series |
Eagle Signal Relays, 22 Series |
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Round Pin |
Enclosure |
Plastic |
Status Indicator |
No |
Contact Material |
Silver |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
RoHS |
No |
Approvals |
CSA, UL |
Net Weight |
0.1875 lbs |
Gross Weight |
0.1875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved