27P2CA120
Eagle Signal Relays, 27 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27P2CA120

Eagle Signal Relays, 27 Series
In stock
Item Number
27P2CA120
MFG Item Number
27P2CA120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 27 Series
Item #
27P2CA120
MECHANICAL LATCH RELAY; 120VAC; TWO

27 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27P2CA120
Item Number 27P2CA120
Manufacturer Eagle Signal
Product Series 27
Family Series Eagle Signal Relays, 27 Series
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Contact Material Silver
Enclosed Yes
Max Current 10 A
Approvals CSA, UL
RoHS No
Net Weight 0.4188 lbs
Gross Weight 0.4188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved