435-8C1
Edwards Signaling Audible Signaling Devices, 435 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

435-8C1

Edwards Signaling Audible Signaling Devices, 435 Series
In stock
Item Number
435-8C1
MFG Item Number
435-8C1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 435 Series
Item #
435-8C1
8 In Vibrating Bell 6V Dc

435 Series Information

  • Four Gong Sizes
  • 90~94 dB @ 10 Feet
  • PLC Compatible
  • Variety of Mounting Options
  • UL Approved
DC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid fire action as long as current is applied.

Universal Adaptaplate mounts directly on surface or fits any single gang box, 3 1/4" (83mm), 3 1/2" (89mm), or 4" (102mm) octagon box, or any plaster cover with mounting holes on 2 3/4" (70mm) centers. 6" and 10" bells also mount on 4" (102mm) square boxes.

The DC vibrating bell can be used in outdoor applications when mount on Cat. No. 449 weatherproof back box.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 435-8C1
Item Number 435-8C1
Manufacturer Edwards Signaling
Product Series 435
Family Series Edwards Signaling Audible Signaling Devices, 435 Series
Voltage 6 VDC
Nominal Voltage 6 VDC
Size 8 "
dB @ 10 Ft. 93 dB
Operating Current 0.25 A
Approvals UL
RoHS No
Net Weight 4.8 lbs
Gross Weight 4.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved