5531MHV-24AQ
Edwards Signaling Audible Signaling Devices, 5531MHV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5531MHV-24AQ

Edwards Signaling Audible Signaling Devices, 5531MHV Series
In stock
Item Number
5531MHV-24AQ
MFG Item Number
5531MHV-24AQ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 5531MHV Series
Item #
5531MHV-24AQ
Adap High Vol 4 In 4 Out 24V Ac/Dc

5531MHV Series Information

  • 113 dB at 10 Feet
  • PLC Compatible
  • 55 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE; TUV Approvals
The Edwards 5531MHV Series Adaptatone Millennium is a high volume, 30 watt heavy duty industrial signaling device capable of producing volume‑controlled, high‑decibel tones. Four tones can be activated from field‑wired, normally open contacts, or a 24 VDC or 120 VAC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538‑4 and/or Cat. No. 5538‑4R Adaptatone Signal Actuators.

The unit uses a microprocessor circuit to create 27 distinctive tones, selected by setting miniature dip switches within the unit. The tones programmed operate on a pyramid type priority system in which a switch with a programmed tone takes priority over all switches that follow it.

Designed for industrial applications including emergency warning systems, plant evacuation and security intrusion alarms, process monitoring, shift start and dismissal horns, and paging signals.

The 5531M is designed for either 1/2" (13mm) conduit or surface mounting.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5531MHV-24AQ
Item Number 5531MHV-24AQ
Manufacturer Edwards Signaling
Product Series 5531MHV
Family Series Edwards Signaling Audible Signaling Devices, 5531MHV Series
Nominal Voltage 24 VAC, 24 VDC
Number of Tones 27
dB @ 10 Ft. 113 dB
Mounting Conduit, Surface
PLC Compatible Yes
Built In Gain Control No
Operating Current 1.14-1.73 A
Standby Current 0.1 A
Explosion Proof No
Hazardous Location Rated No
NEMA Rating NEMA 3R
Approvals CE, cUL, TUV, UL
RoHS No
Net Weight 10.94 lbs
Gross Weight 10.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved