The store will not work correctly when cookies are disabled.
010151116
MFG Item Number
010151116
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Rail, 32mm x 1 Meter, Galvanized
Specifications
Specifications
Channel Width |
16.5 mm |
Height (mm) |
15 mm |
Ships Factory Direct |
No |
Manufacturer Part Number |
010151116 |
Item Number |
010151116 |
Manufacturer |
Entrelec |
Family Series |
Entrelec Terminal Blocks |
Length |
1 m |
Width (mm) |
32 mm |
Perforated |
Yes |
Composition |
Steel |
Net Weight |
1.46 lbs |
Gross Weight |
41 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved