The store will not work correctly when cookies are disabled.
2622-CW6P-BLK
Ericson Plugs & Receptacles
In stock
Item Number
2622-CW6P-BLK
MFG Item Number
2622-CW6P-BLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
CONNECTOR NEMA L15-30, PERMA-TITE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2622-CW6P-BLK |
Item Number |
2622-CW6P-BLK |
Manufacturer |
Ericson |
Family Series |
Ericson Plugs & Receptacles |
Current Rating |
30 A |
Number of Poles |
3 |
Number of Wires |
4 |
Voltage |
250 VAC |
Body Type |
Straight |
Connection Type |
Connector |
NEMA Configuration |
L15-30 |
Watertight |
Yes |
Corrosion Resistant |
No |
Color |
Black |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved