The store will not work correctly when cookies are disabled.
EJR4315CM30310-UL
Ericson Power Centers, e-Cart Jr Series
In stock
Item Number
EJR4315CM30310-UL
MFG Item Number
EJR4315CM30310-UL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Centers, e-Cart Jr Series
Ejr 480V 3Ph 15Kva W/Mcb 40A (3)
e-Cart Jr Series Information
- Output Power Options: 120Y/208V with 3‑Phase Transformer or 120V/240V with Single‑Phase Transformer
- Heavy Duty Cart with Handle for Easy Maneuvering Around Job Site
- 480V, 3 Phase or Single Phase 60Hz Power Input
- Combo Load Center with GFCI Circuit Breakers
- 15kVA Epoxy Encapsulated 3R Transformer
- NEMA Type 3R Main Disconnect Switch
- Rain Guard Flaps Fold Into Cover
- Easy Rolling Wheels
- UL and QPS Listed
- Twist Lock Closure
- 50A Receptacle
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
EJR4315CM30310-UL |
Item Number |
EJR4315CM30310-UL |
Manufacturer |
Ericson |
Product Series |
e-Cart Jr |
Family Series |
Ericson Power Centers, e-Cart Jr Series |
Input Voltage |
480 VAC |
Output Voltage |
120 VAC, 208 VAC |
Phase |
3 |
Output Receptacles |
(3) 20A Duplex, (1) 50A Locking |
Current Rating |
50 A |
Receptacle Details |
(6) 5-20R GFCI Receptacles, (1) 50A Locking CS6369 Receptacle |
Inlet Type |
6 ft SOW Blunt |
Flip Cover |
No |
Overload Protection |
Yes |
Power Feed Through |
No |
NEMA Rating |
NEMA 3R |
Approvals |
UL |
RoHS |
No |
Net Weight |
332 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved