EX27064-10VC
EtherWan Ethernet Switches, EX27000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX27064-10VC

EtherWan Ethernet Switches, EX27000 Series
In stock
Item Number
EX27064-10VC
MFG Item Number
EX27064-10VC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, EX27000 Series
Item #
EX27064-10VC
Industrial (-10C - 60C) Managed 24

EX27000 Series Information

  • Compliant with IEC61850‑3 & IEEE1613, and EN50121‑4 standards
  • Supports AC Inlet and DC Terminal Block
  • Supports a list of SFP modules, and the user can flexibly configure each port via SFP module management
  • Fan Less Metal Casing
EtherWAN s EX27000 Series provides an Industrial Fully Managed 28‑port switching platform combining high performance switching backbone with robust and secure management features required for mission critical and industrial environments where sustained connectivity is crucial.
The EX27000 Series is equipped with twenty‑four 10/100BASE Fast Ethernet ports,in combination with up to four Gigabit,Fixed Fiber,or SFP Combo port options.Mountable on a 1U rack,the EX27000 Series is equipped with EtherWAN s Alpha‑Ring self‑healing technology,providing less than 15ms fault recovery time making it ideal for applications intolerant to interruption.
Users are able to access management features such as port security,IGMP snooping,VLANs,GARP protocols,LACP to name a few,via web browser,Telnet,SNMP,RMON,TFTP,and RS‑232 console interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX27064-10VC
Item Number EX27064-10VC
Manufacturer EtherWan
Product Series EX27000
Family Series EtherWan Ethernet Switches, EX27000 Series
Network Configuration Managed
Total Number of Ports 28
Primary Port Style SC Fiber Multi Mode 2km
Primary Port Standard 100Base-FX
Primary Port Quantity 24
Secondary Port Style SC Fiber Multi Mode 2km, SFP, RJ-45
Secondary Port Standard 1000Base SFP, 1000Base-TX
Secondary Port Quantity 4
Supply Voltage 90-264 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Power Over Ethernet (PoE) No
MAC Addresses 8,192
IP Rating IP30
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 14-140 °F
Approvals FCC
Comments Rack mounting kit included
Net Weight 13.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved