The store will not work correctly when cookies are disabled.
3216/CC/VH/LT/XX/R/XXX/G
Eurotherm Process Controllers, 3216 Series
In stock
Item Number
3216/CC/VH/LT/XX/R/XXX/G
MFG Item Number
3216/CC/VH/LT/XX/R/XXX/G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, 3216 Series
Item #
3216/CC/VH/LT/XX/R/XXX/G
3216 Process Controller, Controller
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3216/CC/VH/LT/XX/R/XXX/G |
Item Number |
3216/CC/VH/LT/XX/R/XXX/G |
Manufacturer |
Eurotherm |
Product Series |
3216 |
Family Series |
Eurotherm Process Controllers, 3216 Series |
Power Supply |
85-264 VAC |
Nominal Power Supply |
120 VAC, 208 VAC, 240 VAC |
Input Type |
Milliamps AC, Milliamps DC, Millivolts AC, Millivolts DC, RTD, Thermocouple, Volts AC, Volts DC |
Output Type |
Relay, Solid State AC |
Number of Outputs |
3 |
Display Type |
LCD |
Case Size |
1/16 DIN |
Thermocouple Class |
B, C, J, K, L, N, R, S, T |
Approvals |
CE, cUL |
RoHS |
Yes |
Net Weight |
0.365 lbs |
Gross Weight |
0.595 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved