302GCX-024-B
Federal Signal Audible Signaling Devices, 302GCX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

302GCX-024-B

Federal Signal Audible Signaling Devices, 302GCX Series
In stock
Item Number
302GCX-024-B
MFG Item Number
302GCX-024-B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 302GCX Series
Item #
302GCX-024-B
SelecTone 30W amplified speaker,

302GCX Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • Digital Signal Amplification
  • Built In Gain Control
  • 114 dB at 10 Feet
  • 4X Type Enclosure
Federal Signal's Model 302GCX SelecTone Speaker Amplifier is designed to produce tones, digital voice messages and live public address in harsh environments with high ambient noise levels.

The rugged speaker cone and projector are constructed of spun aluminum. The amplification circuitry, tone module, and gain control are contained in a housing constructed of die‑cast
aluminum. All surfaces are sealed with powder‑coat paint. Dust and moisture‑proof gaskets provide protection from the elements.

The 302GCX is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F & G, and Class III. It has been tested and approved for use in Type 4X applications.

Internal gain control allows output adjustment from 0dBa to a maximum of 114dBa at 10 feet.

SelecTone Speaker Amplifiers are used individually or as part of a plant‑wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand‑alone use or into a SelecTone Command Unit for plantwide signaling.

For plant‑wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller, SelecTone Command Unit or CommCenter Digital Message
Center. Command Units and CommCenters broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers.

Applications for SelecTone include emergency warning, evacuation, start/dismissal, public address, and process control signaling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 302GCX-024-B
Item Number 302GCX-024-B
Manufacturer Federal Signal
Product Series 302GCX
Family Series Federal Signal Audible Signaling Devices, 302GCX Series
Accessory Type Amplified Speaker
dB @ 10 Ft. 114 dB
Voltage 24 VAC, 24 VDC
Explosion Proof No
Hazardous Location Rated Yes
Mounting Surface
Operating Temperature -67-150 °F
Operating Current 1-1.4 A
NEMA Rating NEMA 4X
Approvals CSFM, cUL, UL
Net Weight 0 lbs
Gross Weight 7.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved