The store will not work correctly when cookies are disabled.
1002545
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMAN12130M1V4V4T5025
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Control, VZXF Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VZXFLM22CMAN12130M1V4V4T5025 |
Item Number |
1002545 |
Manufacturer |
Festo |
Product Series |
VZXF |
Family Series |
Festo Process Control, VZXF Series |
Type Code |
VZXF-L-M22C-M-A-N12-130-M1-V4V4T-50-25 |
Flow Rate KV |
3.8 m3/h |
Type of Pilot Control |
Externally Actuated |
Valve Function |
2/2-Way Valve, Normally Closed |
Reset Method |
Mechanical Spring |
Media Flow |
Above Valve Seat For Gaseous Media |
Process Valve Connection |
Thread NPT1/2 |
Nominal Width |
13 mm |
Temperature of Medium |
-40-200 °C |
Housing Material |
Stainless Steel |
Actuator Material |
Stainless Steel |
Actuator Size |
50 mm |
Medium Pressure |
0-25 bar |
Operating Medium |
Compressed Air |
Net Weight |
2.745 lbs |
Gross Weight |
3.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved