The store will not work correctly when cookies are disabled.
3471009
Festo Process Control, SRBE Series
MFG Item Number
SRBECA3YR90MW22A1WC2M20EX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Control, SRBE Series
- Worldwide certifi cation to ATEX, IECEx, cCSAus
- "Flameproof enclosure" ignition protection for installation without safety barriers
- SIL 2 to IEC 61508
- Weather‑tight housing for outdoor applications
- Extensive range of switch variants for virtually all applications
- Two cable inputs for common power supply or the sensor box and solenoid valve
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SRBECA3YR90MW22A1WC2M20EX |
Item Number |
3471009 |
Manufacturer |
Festo |
Product Series |
SRBE |
Family Series |
Festo Process Control, SRBE Series |
Type |
Limit Switch Attachment |
Type Code |
SRBE-CA3-YR90-MW-22A-1W-C2M20-EX |
Design |
Sensor Box |
Mechanical Interface |
Mounting Adapter, Hole Pattern 30X80 mm |
Display Type |
Position Indicator Yellow/Red |
Measuring Range |
0-90 °C |
Sensor Principle |
Floating Contact, Changeover Switch |
Nominal Operating Volts |
250 VAC |
Electrical Output |
1-Pin Toggle Switch |
Electrical Connection |
Screw Terminal |
Connecting Thread |
M20 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved