The store will not work correctly when cookies are disabled.
VS70-4
Flir Displays Borescopes, VS70 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
4-Way Articulating VideoScope Kit,
- Waterproof (IP67 rated) Rubber‑reinforced display unit is capable of withstanding two‑meter drops (6.6')
- Extended battery life accommodates a full day of inspections without recharging
- Waterproof IP67 cameras with tungsten‑reinforced articulation
- Multiple articulation options including two‑way, twoway wireless and four‑way wireless controls
- Handset controls allow users to select 180‑degree or 90‑degree camera angles with dual channel camera
- Base system is also available with a wide range of handsets, camera probes, and wireless options
- Record video and images that transfer to a PC via SD card or USB port
- Voice annotate video recordings to add critical details (with included headset)
- Grab still images from captured video directly on the base unit
Specifications
Specifications
Product Series |
VS70 |
Item Number |
VS70-4 |
Manufacturer Part Number |
VS70-4 |
Ships Factory Direct |
No |
Manufacturer |
Flir Displays |
Family Series |
Flir Displays Borescopes, VS70 Series |
Cable Length |
3.28 ' |
Camera Resolution |
640 x 480 |
Monitor Size |
5.7 " |
Color Monitor |
Yes |
IP Rating |
IP67 |
Camera Illumination |
Adjustable LED Light |
Detachable Display |
Yes |
Storage Device |
SD Card |
Power Source |
Rechargeable Lithium-Ion Battery |
Approvals |
CE, FCC |
Comments |
4-Way Articulation Long Focus Videscope Solution |
Net Weight |
3.5 lbs |
Gross Weight |
3.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved