The store will not work correctly when cookies are disabled.
EPL-A-050-003G
GAM Gearboxes, EPL-A Series
In stock
Item Number
EPL-A-050-003G
MFG Item Number
EPL-A-050-003G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearbox, Series EPL-A, Size 50, 3:1
- Metric output dimensions match many other popular inline planetary gear reducers on the market.
- Ratios 3:1 to 1000:1
- Frame sizes from 50 mm to 155 mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EPL-A-050-003G |
Item Number |
EPL-A-050-003G |
Manufacturer |
GAM |
Product Series |
EPL-A |
Family Series |
GAM Gearboxes, EPL-A Series |
Output Speed (RPM) |
3,500 RPM |
Gearbox Type |
Inline Planetary |
Ratio |
3:1 |
Nominal Torque (in-lbs) |
44 in-lbs |
Output Shaft Type |
Parallel Shaft |
Input Type |
Face |
Output Flange Size |
50 mm |
Output Shaft Diameter |
0.472 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved