27L522BX
GE Capacitors, 27L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27L522BX

GE Capacitors, 27L Series
In stock
Item Number
27L522BX
MFG Item Number
27L522BX
Series
This item cannot be canceled or returned
27L522BX is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 27L Series
Item #
27L522BX
Capacitor, 80/7.5 MFD, 370VAC, Can,

27L Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the motor run applications where the capacitors are used in conjunction with permanent split capacitor type motors. They may be used on either 50 or 60‑Hertz systems but should not be used at higher frequencies or in applications where higher frequency harmonics are present. For those types of applications the General Purpose AC Capacitors should be used.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27L522BX
Item Number 27L522BX
Manufacturer GE
Product Series 27L
Family Series GE Capacitors, 27L Series
Diameter 2.5 "
Single/Dual Dual
Capacitance 80 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
Temperature (F) -40-158 °F
Package Type Radial Round
Case Material Metal Case
Lead Type Quick Connect
Height 4.75 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved