97F9012
GE Capacitors, GEM III Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

97F9012

GE Capacitors, GEM III Series
In stock
Item Number
97F9012
MFG Item Number
97F9012
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, GEM III Series
Item #
97F9012
Capacitor, 70 MFD, 370VAC, Can,

GEM III Series Information

  • 50/60 hz
  • 60,000 hour operating life
  • Features quick connect blades
  • Utilizes proprietary Genteq dielectric oil
  • Unpainted Aluminum case with terne plate steel cover

The GEM III Motor Run Capacitors are widely used with permanent split phase capacitor motors for the more efficient use of electricity. These motors are used in heating and cooling equipment, appliances, business machines, office equipment, and a wide variety of light commercial and industrial equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97F9012
Item Number 97F9012
Manufacturer GE
Product Series GEM III
Family Series GE Capacitors, GEM III Series
Single/Dual Single
Capacitance 70 µF
Composition Polypropylene Film
Tolerance % 6 %
Temperature (F) -40-158 °F
Package Type Radial Round
Case Material Metal Case
Lead Type Quick Connect
Net Weight 0.0624 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved