The store will not work correctly when cookies are disabled.
9T58K2981
GE Transformers, Type IP Series
MFG Item Number
9T58K2981
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, Type IP Series
Type IP Series Information
- All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards
- Low impedance transformers that require over current protection for most applications
- All transformers are as quiet or quieter than required by NEMA ST‑20
- Lightweight, small and designed for minimum mounting dimensions
- Many units will fit competitors mounting footprints
- Variation of sound is between 4 to 8 decibels
- UL listed under UL‑5085, File E2739
- CUL listed
- CE listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
9T58K2981 |
Item Number |
9T58K2981 |
Manufacturer |
GE |
Product Series |
Type IP |
Family Series |
GE Transformers, Type IP Series |
Phase |
1 |
Type |
Control |
VA Rating |
1,500 VA |
Primary Voltage |
380 V, 400 V, 416 V |
Secondary Voltage |
115 V, 230 V |
Enclosed |
No |
Mounting |
Panel |
Termination |
Screw Terminals |
Approvals |
UL |
Net Weight |
33.305 lbs |
Gross Weight |
37.555 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved