The store will not work correctly when cookies are disabled.
GPS1BHAH
GE Manual Motor Protectors, GPS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, GPS Series
MOTOR CIRCUIT PROTECTOR 2.5-4A HIGH
- A full complement of accessories create solutions for all types of applications
- cUL approved
- UL approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GPS1BHAH |
Item Number |
GPS1BHAH |
Manufacturer |
GE |
Product Series |
GPS |
Family Series |
GE Manual Motor Protectors, GPS Series |
Operating Current |
4 A |
FLA Adjustment Range |
2.5-4 |
HP 120V 1PH |
0.125 hp |
HP 230/240V 1PH |
0.333 hp |
HP 200/208V 3PH |
0.75 hp |
HP 230/240V 3PH |
0.75 hp |
HP 460/480V 3PH |
2 hp |
HP 575/600V 3PH |
3 hp |
Phase |
1, 3 |
Trip Class |
Class 10 |
Approvals |
UL |
Net Weight |
0.76 lbs |
Gross Weight |
0.82 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved