The store will not work correctly when cookies are disabled.
P9DPLVRG00
MFG Item Number
P9DPLVRG00
Availability
Obsolete Item No Longer Available
Product Details
Overview
Dbl PBIllumGrn-Red;Flush;Blank
- Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
- Can be used in numerous types of industrial applications
- Complies with UL 508 Section 39A requirements
- Manufactured in an ISO 9000 facility
- Oiltight and watertight
- CSA certified
- UL listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P9DPLVRG00 |
Item Number |
P9DPLVRG00 |
Manufacturer |
GE |
Product Series |
P9 |
Family Series |
GE Switches, P9 Series |
Blister Pack |
No |
Circuit Configuration |
ON-OFF |
Shape |
Rectangular |
Bezel |
Square/Plastic |
Legend on Switch |
No |
Actuator Color |
Green, Red |
Illuminated |
Yes |
Lens/Lamp Color |
Green, Red |
IP Rating |
IP66 |
Approvals |
CSA, UL |
Net Weight |
0.04 lbs |
Gross Weight |
0.095 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved