CR-1000
Gardner Bender Hand Tools, CR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR-1000

Gardner Bender Hand Tools, CR Series
In stock
Item Number
CR-1000
MFG Item Number
CR-1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, CR Series
Item #
CR-1000
Premium Nm Cable Ripper

CR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR-1000
Item Number CR-1000
Manufacturer Gardner Bender
Product Series CR
Family Series Gardner Bender Hand Tools, CR Series
Tool Type Cable Ripper
Number of Pieces 1
Pliers No
Cutters No
Strippers Yes
Crimpers No
Jaw Capacity 12/2 NM Cable, 14/2 NM Cable
Tool Length 4 "
Application Non-Metallic Sheathed Cable
Insulated No
Net Weight 0.1125 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved