The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RGP-2525
Gardner Bender Rope, Poly-Pro General Purpose Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rope, Poly-Pro General Purpose Series
Polypro Rope, 1/4in. X 250ft.
Poly-Pro General Purpose Series Information
Resistant to Mildew, Rot and Chemical Action Strong, durable, lightweight polypropylene general purpose rope for manual wire pulling and general construction applications (barrier ropes, tie downs, tow rope, etc.).
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RGP-2525
Item Number
RGP-2525
Manufacturer
Gardner Bender
Product Series
Poly-Pro General Purpose
Family Series
Gardner Bender Rope, Poly-Pro General Purpose Series
Material
Polypropylene
Length
250 '
Diameter
0.25 "
Color
Yellow with Red Tracer
Strength
110 lbs
Comments
Not Recommended for Powered Cable Pulling
Net Weight
2.9813 lbs
Gross Weight
4.0125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved