The store will not work correctly when cookies are disabled.
F003703
Gefran Linear Transducers, PA1 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Linear Transducers, PA1 Series
PA1-F-100-S03M 0000X000X00
RECTILINEAR DISPLACEMENT TRANSDUCER
- Compact to be Suitable for Installation in Small Places and to Detect Small Shifts
- Joint with Up‑Take of Slack and M4 Threading Providing Greater Tolerances in Movement
- Simplified Installation Due to Lack of Electrical Signal Varation at Output Outside Theoretical Electrical Stroke
- Ideal For Small Mechnical Devices, Valves and Test Tool and Benches
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F003703 |
Item Number |
F003703 |
Manufacturer |
Gefran |
Product Series |
PA1 |
Family Series |
Gefran Linear Transducers, PA1 Series |
Stroke Length |
3.9 " |
Output Type |
Potentiometer 5 kOhm |
Connector |
Connector DIN 43322 5-Pole |
Transducer Style |
Potentiometer |
Mounting |
Brackets |
Approvals |
CE |
Net Weight |
0.7 lbs |
Gross Weight |
0.7 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved