F005236
Gefran Linear Transducers, PMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005236

Gefran Linear Transducers, PMA Series
In stock
Item Number
F005236
MFG Item Number
F005236
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PMA Series
Item #
F005236
PM-A-12-F-0050-X 0000X000XX00XXX

PMA Series Information

  • Ideal for Applications on Metalworking and Ceramics Machines, as Well as on Earth‑Moving Machines and Utility Vehicles ‑ Recommended in All Cases Where the Angle of the Drive Axle Changes Constantly
  • The IP67 Protection Level Makes the PMA‑12 Highly Suitable for Humid and Wet Environments and in Temporary Immersion (CEI EN 60529)
  • The PMA‑12 Transducer, a Development of the PME Series, is Designed for Installation with Self‑Aligning Joints
  • Available Only with Cable Output


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F005236
Item Number F005236
Manufacturer Gefran
Product Series PMA
Family Series Gefran Linear Transducers, PMA Series
Stroke Length 2 "
Output Type Potentiometer 5 kOhm
Connector Cable 3-Pole
IP Rating IP67
Transducer Style Potentiometer with Magnetic Drag
Mounting Ball Joint
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved