F055778
Gefran Panel Meters & Gauges, M5 Melt Pressure Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F055778

Gefran Panel Meters & Gauges, M5 Melt Pressure Series
In stock
Item Number
F055778
MFG Item Number
F055778
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, M5 Melt Pressure Series
Item #
F055778
Melt Pressure Gauge - Analog

M5 Melt Pressure Series Information

  • 15‑5 PH Stainless Steel Diaphragm with GTP Coating Standard (Others Available on Request)
  • 1/2‑20 UNF Thread Standard, M18 X 1.5 Also Available
  • 1.5 Times Overload Capacity
  • Economically Priced
  • Easy‑to‑Read Display
  • No Power Required
All models are rugged, totally self‑contained, and allow the user to benefit from the improved efficiency and quality that goes with pressure monitoring. The Gefran melt pressure gauge provides reliable, maintenance‑free, localized, pressure indication. The small capillary tube filled with a special medium isolates the gauge housing from potential thermal damage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F055778
Item Number F055778
Manufacturer Gefran
Product Series M5 Melt Pressure
Family Series Gefran Panel Meters & Gauges, M5 Melt Pressure Series
Range 0-5,000 psi
Case Size 5.5 "
Maximum Value 5,000
Minimum Value 0
Case Material Stainless Steel
Case Style Lower Mount - Flexible Stem
Tube & Socket Material Stainless Steel
Connection 1/2 UNF
Units Single Scale: psi
Vacuum Measurement No
Filler Medium Dry
Comments With J Thermocouple
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved