The store will not work correctly when cookies are disabled.
F067461
Gefran Sensors, TR6M Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TR6M-B-5-B-B-C-I-B-1 000X000X01000XX
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F067461 |
Item Number |
F067461 |
Manufacturer |
Gefran |
Product Series |
TR6M |
Family Series |
Gefran Sensors, TR6M Series |
Input Style |
Probe |
Output Style |
Connection Head |
Resistance |
100 Ohm |
Sensing Element |
Platinum 4 Wire |
Max Temperature |
-112-1,112 °F |
Temperature Range |
1,112 °F |
Accuracy Class |
Class B |
Connection Thread |
1/4 " Gas |
Probe Length |
39.37 " |
Sheath Material |
316 Stainless Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved