09005.35.01
General Cable Wire & Cable, SOOW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

09005.35.01

General Cable Wire & Cable, SOOW Series
In stock
Item Number
09005.35.01
MFG Item Number
09005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, SOOW Series
Item #
09005.35.01
10/5 SOOW-BLK-

SOOW Series Information


Specifications

Specifications
Manufacturer Part Number 09005
Item Number 09005.35.01
Manufacturer General Cable
Product Series SOOW
Family Series General Cable Wire & Cable, SOOW Series
Number of Conductors 5
Conductor Type Stranded
Wire Gauge 10 AWG
Stranding 104/30
Jacket Color Black
Voltage Rating 600 V
Current Rating 20 A
Temperature Rating -40-194 °F
Shielding Unshielded
Drain Wire None
Insulation Material EPDM
Outer Diameter 0.77 "
Length 250 '
Approvals CSA, MSHA, UL
RoHS Compliant Yes
Comments UL 62, CSA 22.2 49
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved