C2420A.41.10
General Cable Wire & Cable, Multi-Conductor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C2420A.41.10

General Cable Wire & Cable, Multi-Conductor Series
In stock
Item Number
C2420A.41.10
MFG Item Number
C2420A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Multi-Conductor Series
Item #
C2420A.41.10
5C/18 16/30TC UNSH TYPE CM

Multi-Conductor Series Information

  • Flexfoil Aluminum/Polyester Foil with Stranded Tinned Copper Drain Wire Available
  • Premium‑Grade, Color‑Coded PVC, Fluoropolymer, Polypropylene Insulation Options
  • High‑Quality PVC, Fluoropolymer Jacketing Available
General Cable's Multi‑Conductor cables are typically used for industrial equipment control, electric valve actuation and remote signaling, as well as communication and broadcast applications. Available in a variety of insulation and jacketing materials, as well as shield designs to alleviate unwanted circuit noise.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C2420A
Item Number C2420A.41.10
Manufacturer General Cable
Product Series Multi-Conductor
Family Series General Cable Wire & Cable, Multi-Conductor Series
Number of Conductors 5
Conductor Type Stranded
Wire Gauge 18 AWG
Stranding 16/30
Jacket Color Gray
Jacket Thickness 0.032 "
Voltage Rating 300 V
Temperature Rating -4-176 °F
Plenum or Riser? General Purpose
Shielding Unshielded
Drain Wire None
Insulation Thickness 0.016 "
Insulation Material PVC
Outer Diameter 0.28 "
Length 1,000 '
Application Communication and Control Cable
Nominal Capacitance C-C 30.5 pF/ft
Approvals CSA, cULus, NEC, UL
RoHS Compliant Yes
Comments NEC 800 CM, UL 2464, UL 2576, CSA CMG
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved