The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C2425A.38.10
General Cable Wire & Cable, Multi-Conductor Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire & Cable, Multi-Conductor Series
4C/16 19/.0117TC UNSH TYPE CM
Multi-Conductor Series Information
Flexfoil Aluminum/Polyester Foil with Stranded Tinned Copper Drain Wire Available Premium‑Grade, Color‑Coded PVC, Fluoropolymer, Polypropylene Insulation Options High‑Quality PVC, Fluoropolymer Jacketing Available General Cable's Multi‑Conductor cables are typically used for industrial equipment control, electric valve actuation and remote signaling, as well as communication and broadcast applications. Available in a variety of insulation and jacketing materials, as well as shield designs to alleviate unwanted circuit noise.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
C2425A
Item Number
C2425A.38.10
Manufacturer
General Cable
Product Series
Multi-Conductor
Family Series
General Cable Wire & Cable, Multi-Conductor Series
Number of Conductors
4
Conductor Type
Stranded
Wire Gauge
16 AWG
Stranding
19/0.0117
Jacket Color
Gray
Jacket Thickness
0.032 "
Voltage Rating
300 V
Temperature Rating
-4-194 °F
Plenum or Riser?
General Purpose
Shielding
Unshielded
Drain Wire
None
Insulation Thickness
0.021 "
Insulation Material
PVC
Outer Diameter
0.306 "
Length
500 '
Nominal Capacitance C-C
30.5 pF/ft
Approvals
CSA, cULus, NEC, UL
RoHS Compliant
Yes
Comments
NEC 800 CM, UL 2464, CSA CMG
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved