The store will not work correctly when cookies are disabled.
TE200A12
Greystone Energy Systems HVAC Sensors, TE200 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, TE200 Series
Micro Room temperature sensor, 1000
- Thermistor or Precision RTD
- Various configurations available
- Selection of enclosures
- Custom laser etching available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TE200A12 |
Item Number |
TE200A12 |
Manufacturer |
Greystone Energy Systems |
Product Series |
TE200 |
Family Series |
Greystone Energy Systems HVAC Sensors, TE200 Series |
Application |
Indoor |
Temperature Range (F) |
32-122 °F |
Function |
Temperature |
Display |
No Display |
Override |
Yes |
Set Point |
Yes |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved