TE200A7
Greystone Energy Systems HVAC Sensors, TE200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE200A7

Greystone Energy Systems HVAC Sensors, TE200 Series
In stock
Item Number
TE200A7
MFG Item Number
TE200A7
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE200 Series
Item #
TE200A7
Micro Room temperature sensor, 10K

TE200 Series Information

  • Thermistor or Precision RTD
  • Various configurations available
  • Selection of enclosures
  • Custom laser etching available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE200A7
Item Number TE200A7
Manufacturer Greystone Energy Systems
Product Series TE200
Family Series Greystone Energy Systems HVAC Sensors, TE200 Series
Application Indoor
Temperature Range (F) 32-122 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved