EL8130030.00
Grove Gear Gearboxes, EL-B-D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8130030.00

Grove Gear Gearboxes, EL-B-D Series
In stock
Item Number
EL8130030.00
MFG Item Number
EL-B813-25-D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, EL-B-D Series
Item #
EL8130030.00
Right Angle Worm Gearbox, 25:1

EL-B-D Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-B813-25-D
Item Number EL8130030.00
Manufacturer Grove Gear
Product Series EL-B-D
Family Series Grove Gear Gearboxes, EL-B-D Series
Output Speed (RPM) 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque (in-lbs) 309 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Center Distance 1.33 "
Material Aluminum
Max OverHung Load (OHL) 700
Max Input HP (@ 1750 RPM) 0.445 hp
Output Shaft Diameter 0.625 "
Input Bore Size 0.5 "
Comments Catalog No EL-B813-25-D
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved