04807B
Halex Fittings, SSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04807B

Halex Fittings, SSC Series
In stock
Item Number
04807B
MFG Item Number
04807B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SSC Series
Item #
04807B
FLX 3/4in. SET SCREW CONN

SSC Series Information

  • Ratings up to 25 A @ 1000 VDC
  • IGBT output
  • CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04807B
Item Number 04807B
Manufacturer Halex
Product Series SSC
Family Series Halex Fittings, SSC Series
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Approvals CSA, UL
Net Weight 0.152 lbs
Gross Weight 0.152 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved