12230B
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12230B

Halex Couplers
In stock
Item Number
12230B
MFG Item Number
12230B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
12230B
CONDUIT FITTING, 3in., COUPLING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12230B
Item Number 12230B
Manufacturer Halex
Family Series Halex Couplers
Conduit Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metallic Conduit)
Connection Type Set-Screw
Trade Size 3 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Die Cast Zinc
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Comments Concrete tightness requires taping.
Net Weight 1.03 lbs
Gross Weight 1.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved