H-1200-B-L-6MM
Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-1200-B-L-6MM

Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series
In stock
Item Number
H-1200-B-L-6MM
MFG Item Number
3300552
Series
H-1200-B-L-6MM is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-1200 Series
Item #
H-1200-B-L-6MM
Valve, Brass, Toggle,

H-1200 Series Information

  • Compact rugged design
  • Stainless Steel and Brass Construction
  • Panel mountable
  • Quick On/Off service
  • Straight and angle patterns available
  • Sizes: 1/8" & 1/4"
  • LET‑LOK, male and female NPT ends
  • MAWP 300 psig (20 Bar) at 20C (70F)
  • Temperature rating: ‑20F to 200F (‑28C to 93C)
  • Flow coefficient (Cv) 0.11 to 0.2
  • Colored Nylon Handles
The H‑1200 Series standard toggle valve is a compact design for normally closed and quick on/off service. Moving the handle 90 degrees upwards opens the valve to full flow and stops it firmly in the open position. Shifting the handle position downwards shuts off the valve by spring return. The PTFE soft seat at the tip of the stem provides a positive repetitive seal.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3300552
Item Number H-1200-B-L-6MM
Manufacturer Ham-Let
Product Series H-1200
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-1200 Series
Body Material Brass
Valve Type Let-Lok
Connection Type Let-Lok
Size Designator (Metric) 6 mm
Pattern Designator Straight
Handle Type Black Nylon
O-Ring Material Fluorocarbon FKM
Treatment Standard Cleaning & Passivation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved