The store will not work correctly when cookies are disabled.
1402H
Hammond Manufacturing Enclosures, 1402 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Top and bottom made from 12 gauge aluminum finished in contempra grey.
- Top and bottom are attached to an internal aluminum extrusion which contains mounting slots for printed circuit boards or panels.
- Front and rear panels are natural aluminum (paper coated one side) which are attached with screws to the aluminum mounting extrusion.
- Panels can be easily removed for access to components.
- All hardware and self‑adhesive rubber feet are included.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1402H |
Item Number |
1402H |
Manufacturer |
Hammond Manufacturing |
Product Series |
1402 |
Family Series |
Hammond Manufacturing Enclosures, 1402 Series |
Material |
Aluminum |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved