The store will not work correctly when cookies are disabled.
1590JBK
Hammond Manufacturing Enclosures, 1590 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Rugged, Diecast Aluminum Alloy (Tough ‑ Yet Easy To Machine), Electronic Instrument Enclosure.
- Lap Joint Construction Provides Protection Against Access Of Dust And Splashing Water. Also Provides For Improved EMI/RFI Shielding.
- Unpainted Version Is Vibra Finished For A Smooth Surface With No Sharp Edges.
- Satin Black Painted Version Is Painted With Tough Polyester Powder Paint For A Lasting Finish.
- Black Screws Are Included To Enhance Appearance.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1590JBK |
Item Number |
1590JBK |
Manufacturer |
Hammond Manufacturing |
Product Series |
1590 |
Family Series |
Hammond Manufacturing Enclosures, 1590 Series |
Material |
Aluminum Diecast |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
RoHS |
No |
Net Weight |
0.725 lbs |
Gross Weight |
0.725 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved