The store will not work correctly when cookies are disabled.
EPG3624
Hammond Manufacturing Enclosures, Eclipse Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Eclipse Series
Inner Panel, Galvanized Steel
Eclipse Series Information
- 12 Gauge Steel Construction
- Slotted Corner Design for Easier Mounting
- Larger than Standard NEMA Panel Used in Same Sized Enclosures
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EPG3624 |
Item Number |
EPG3624 |
Manufacturer |
Hammond Manufacturing |
Product Series |
Eclipse |
Family Series |
Hammond Manufacturing Enclosures, Eclipse Series |
Material |
Galvanized Steel |
Composition |
Metallic |
Panel Type |
Inner |
Perforated |
No |
Kit with Hardware |
No |
RoHS |
Yes |
Nominal Height |
36 " |
Nominal Width |
24 " |
Net Weight |
24 lbs |
Gross Weight |
24 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved