FLHTF400A230
Hammond Manufacturing Enclosure Heaters, FLH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLHTF400A230

Hammond Manufacturing Enclosure Heaters, FLH Series
In stock
Item Number
FLHTF400A230
MFG Item Number
FLHTF400A230
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH Series
Item #
FLHTF400A230
Heater, 230VAC, 400W, w/Thermostat

FLH Series Information

  • Designed to prevent condensation or maintain minimum temperature in enclosures.
  • Fan Auto/On switch with pilot light for Heat On indication
  • 20 CFM airflow
  • High temperature safety protection
  • Aluminum alloy outer casing
  • Connection via terminal block.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLHTF400A230
Item Number FLHTF400A230
Manufacturer Hammond Manufacturing
Product Series FLH
Family Series Hammond Manufacturing Enclosure Heaters, FLH Series
Heating Capacity 335 W, 400 W
Operating Voltage 220/240 VAC
Integral Fan Yes
Thermostat Yes
Hygrostat No
Explosion Proof No
Net Weight 3 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved