The store will not work correctly when cookies are disabled.
133-03188
HellermannTyton Cable Tie Mounts
MFG Item Number
133-03188
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Tube and Pipe Clip, 3x4.7-5.1mm
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
133-03188 |
Item Number |
133-03188 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Cable Tie Mounts |
Mounting Type |
Clip |
Package Qty. |
2,000 |
Color |
Black |
Height (in) |
0.38 " |
Width (in) |
0.4 " |
Depth (in) |
1.03 " |
Material |
Polyamide |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved