The store will not work correctly when cookies are disabled.
ETST668
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Tape, .75in. x 66ft. Roll,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ETST668 |
Item Number |
ETST668 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Tape |
Type |
Electrical Tape |
Roll Length |
66 ' |
Colors |
Gray |
Number of Rolls |
10 |
Max Temperature |
176 °F |
Width |
0.75 " |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved