The store will not work correctly when cookies are disabled.
FPAA
HellermannTyton Cable Entries
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FPAA |
Item Number |
FPAA |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Cable Entries |
Max Panel Thickness (in) |
0.035 " |
Max Panel Thickness (mm) |
0.9 mm |
Strip Length |
82 ' |
Color |
Natural |
Material |
Polyethylene |
UL Flammability Rated |
Yes |
Side Style |
Slotted |
Adhesive Lined |
No |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved