The store will not work correctly when cookies are disabled.
IMP3.510C2
HellermannTyton Wire Identification
MFG Item Number
IMP3.510C2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Identification, Series
Identification Marker Plate, 3.5in. x
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IMP3.510C2 |
Item Number |
IMP3.510C2 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Wire Identification |
Material |
Nylon |
Max Service Temp (F) |
-40-185 °F |
Color |
White |
Legend |
(Blank) |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved